Headspace Vials and Caps, MicroSolv
MicroSolv™ crimp top vial, 5.00 ml, 5.00 ml, Rounded bottom (HS bottom), 22×38.2mm, Glass, Clear, Non, Non sterile
Catalog # 97054-998
Supplier: MicroSolv Technology Corp
Fournisseur #: 95025-PE-05C
Jump to:
Product Details & Documents
MicroSolv brand crimp top and screw top headspace vials in clean packs. Agilent, CTC, PerkinElmer and Varian compatible.
- Meet all instrument OEM specs
- SPME style available
These vials are compatible to most instruments on the market.
Certifications: Vials are QC tested.
Packaging: Supplied in special boxes with lids to keep the vials clean.
Specifications
- Avec bouchon:Non
- Sterility:Non sterile
- Capacité:5.00 ml
- Color:Clear
- Désignation:MicroSolv™ crimp top vial
- Matière:Glass
- Diameter ×H:22×38.2mm
- Maximum Capacity:5.00 ml
- Bottom Style:Rounded bottom (HS bottom)
Accessories
Product Information
- Catalog #Seal SizeAvailabilityPrice
- Black Crimper for Aluminum Crimp Caps, with hex adjustment keyBlack Crimper for Aluminum Crimp Caps, with hex adjustment key97052-28011 mmLog in for availabilityEach - 849,71 $
Product Information
- Catalog #Seal SizeAvailabilityPrice
- Black Crimper for Headspace Aluminum Caps, with hex adjustment keyBlack Crimper for Headspace Aluminum Caps, with hex adjustment key97054-98620 mmLog in for availabilityPack of 1 - 986,27 $



