Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Headspace Vials and Caps, MicroSolv

Headspace Vials and Caps, MicroSolv

MicroSolv™ crimp top vial, long neck, 20.00 ml, 20.00 ml, Flat bottom, 22.5×75.5mm, Glass, Clear, Non, Non sterile
  97054-982
Supplier #:  95025-AG-20C
Headspace Vials and Caps, MicroSolv
  97054-982
Headspace Vials and Caps, MicroSolv
Headspace Vials and Caps, MicroSolv

MicroSolv™ crimp top vial, long neck, 20.00 ml, 20.00 ml, Flat bottom, 22.5×75.5mm, Glass, Clear, Non, Non sterile

 
$151.30
   
Pack of 100
Minimum order quantity is 1
 

MicroSolv brand crimp top and screw top headspace vials in clean packs. Agilent, CTC, PerkinElmer and Varian compatible.

  • Meet all instrument OEM specs
  • SPME style available

These vials are compatible to most instruments on the market.

Certifications: Vials are QC tested.

Packaging: Supplied in special boxes with lids to keep the vials clean.

 
  • Avec bouchon:
    Non
  • Sterility:
    Non sterile
  • Capacité:
    20.00 ml
  • Color:
    Clear
  • Désignation:
    MicroSolv™ crimp top vial, long neck
  • Matière:
    Glass
  • Diameter ×H:
    22.5×75.5mm
  • Maximum Capacity:
    20.00 ml
  • Bottom Style:
    Flat bottom
Accessories

 

  •  
    Description
    Seal Size
     
     
  • 97052-280
    Black Crimper for Aluminum Crimp Caps, with hex adjustment key
    11 mm
       
    Each - $849.71

 

  •  
    Description
    Seal Size
     
     
  • 97054-986
    Black Crimper for Headspace Aluminum Caps, with hex adjustment key
    20 mm
       
    Pack of 1 - $986.27

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.