Headspace Vials and Caps, MicroSolv
MicroSolv™ screw top vial, 20.00 ml, 20.00 ml, Rounded bottom (HS bottom), 22.5×75.5mm, Glass, Amber, Non, Non sterile
97054-904
: 95020-0AV-K
MicroSolv brand crimp top and screw top headspace vials in clean packs. Agilent, CTC, PerkinElmer and Varian compatible.
- Meet all instrument OEM specs
- SPME style available
These vials are compatible to most instruments on the market.
: Vials are QC tested.
: Supplied in special boxes with lids to keep the vials clean.
- Avec bouchon:Non
- Sterility:Non sterile
- Capacité:20.00 ml
- Color:Amber
- Désignation:MicroSolv™ screw top vial
- Matière:Glass
- Diameter ×H:22.5×75.5mm
- Maximum Capacity:20.00 ml
- Bottom Style:Rounded bottom (HS bottom)



