Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Headspace Vials and Caps, MicroSolv

Headspace Vials and Caps, MicroSolv

MicroSolv™ screw top vial, 20.00 ml, 20.00 ml, Rounded bottom, 22.5×75.5 mm, Borosilicate glass, Amber, Non, Non sterile
  97054-902
Supplier #:  95020-0AV
Headspace Vials and Caps, MicroSolv
  97054-902
Headspace Vials and Caps, MicroSolv
Headspace Vials and Caps, MicroSolv

MicroSolv™ screw top vial, 20.00 ml, 20.00 ml, Rounded bottom, 22.5×75.5 mm, Borosilicate glass, Amber, Non, Non sterile

 
$346.08
   
Pack of 100
Minimum order quantity is 1
 

MicroSolv brand crimp top and screw top headspace vials in clean packs. Agilent, CTC, PerkinElmer and Varian compatible.

  • Meet all instrument OEM specs
  • SPME style available

These vials are compatible to most instruments on the market.

Certifications: Vials are QC tested.

Packaging: Supplied in special boxes with lids to keep the vials clean.

 
  • Avec bouchon:
    Non
  • Sterility:
    Non sterile
  • Capacité:
    20.00 ml
  • Color:
    Amber
  • Désignation:
    MicroSolv™ screw top vial
  • Matière:
    Borosilicate glass
  • Diameter ×H:
    22.5×75.5 mm
  • Maximum Capacity:
    20.00 ml
  • Bottom Style:
    Rounded bottom
Accessories

 

  •  
    Description
    Seal Size
     
     
  • 97052-280
    Black Crimper for Aluminum Crimp Caps, with hex adjustment key
    11 mm
       
    Each - $849.71

 

  •  
    Description
    Seal Size
     
     
  • 97054-986
    Black Crimper for Headspace Aluminum Caps, with hex adjustment key
    20 mm
       
    Pack of 1 - $986.27

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.