Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
8-425 Screw-Thread Vial Caps

8-425 Screw-Thread Vial Caps

Open-top screw cap with flange and 5.5 mm hole, Blue PTFE/White Silicone, Pre-slit, Thickness 0.9 mm, 8 mm, Pink, PP cap
Catalog # 97054-188
8-425 Screw-Thread Vial Caps
Catalog # 97054-188
Supplier:  
8-425 Screw-Thread Vial Caps
8-425 Screw-Thread Vial Caps

Open-top screw cap with flange and 5.5 mm hole, Blue PTFE/White Silicone, Pre-slit, Thickness 0.9 mm, 8 mm, Pink, PP cap

Discontinued
Le produit n'est plus fabriqué. Cependant, nous avons trouvé des produits alternatifs similaires.
Alternatives
CAP SCR 9MM BL PP ST SLT PK100 Catalog #TSCHSC9-40

 

Product Details & Documents
Spécifications
  • Taille du bouchon:
    8 mm
  • Cap Type:
    PP cap
  • Septum:
    Blue PTFE/White Silicone, Pre-slit, Thickness 0.9 mm
  • Désignation:
    Open-top screw cap with flange and 5.5 mm hole
  • Cap Color:
    Pink
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.