WHEATON® MicroLiter Sample Vial Component Kits, DWK Life Sciences
Vial, 4.00 ml, Amber, Oui, Open top, Black, PTFE/silicone
Catalog # 97047-684
Supplier: DWK Life Sciences (KIMBLE)
Supplier #: 13-2060K
WHEATON® MicroLiter Sample Vial Component Kits, DWK Life Sciences
Catalog # 97047-684
Supplier: DWK Life Sciences (KIMBLE)
Jump to:
Product Details & Documents
These component kits are shipped with a pack of vials, a pack of caps and a pack of septa.
Available in clear and amber, with polypropylene or phenolic closures and a variety of styles of liners and septa.
Spécifications
- Avec bouchon:Oui
- Cap Type:Open top
- Septum:PTFE/silicone
- Capacité:4.00 ml
- Color:Amber
- Désignation:Vial
- Cap Color:Black



