WHEATON® MicroLiter Sample Vial Component Kits, DWK Life Sciences
Vial, 4.00 ml, Clear, Oui, Open top, Black, PTFE
Supplier: DWK Life Sciences (KIMBLE)
Supplier #: 13-1010K
WHEATON® MicroLiter Sample Vial Component Kits, DWK Life Sciences
Catalog # 97047-634
Supplier: DWK Life Sciences (KIMBLE)
Jump to:
Product Details & Documents
These component kits are shipped with a pack of vials, a pack of caps and a pack of septa.
Available in clear and amber, with polypropylene or phenolic closures and a variety of styles of liners and septa.
Spécifications
- Avec bouchon:Oui
- Cap Type:Open top
- Septum:PTFE
- Capacité:4.00 ml
- Color:Clear
- Désignation:Vial
- Cap Color:Black
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



