ScienceLine pH Combination Electrodes, SI Analytics
Electrode with standard taper NS 14.5, N 6980, pH glass A, 10 mm, 103 mm, Plug head, without Cable, KCl 3 mol/L, Glass, ‒5...+100 °C, 0 - 14, Ground joint
Catalog # 97041-998
Jump to:
Discontinued
Product Details & Documents
pH combination electrodes are available with plug head and no cable or BNC plug and fixed cable of one meter length.
Ordering information: Connection cables for electrodes with plug heads are sold separately, contact your Avantor representative for more information.
Spécifications
- Ø:10 mm
- Plage de température:‒5...+100 °C
- Type:N 6980
- Désignation:Electrode with standard taper NS 14.5
- Longueur:103 mm
- Matière:pH glass A
- pH Range:0 - 14
- Body Material:Glass
- Junction:Ground joint
- Connecteur:Plug head, without Cable
- Electrolyte:KCl 3 mol/L
- Cat. No.:97041-998
- Shape:Sphere, except type L 8280 (Dome)
- Reference system:Silamid®, except type N 6480 Eis (Ag/AgCl-reference system)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



