Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
ScienceLine pH Combination Electrodes, SI Analytics | Avantor

ScienceLine pH Combination Electrodes, SI Analytics

Electrode, H 61, pH glass H, 12 mm, 170 mm, Plug head, without cable, KCl 3 mol/L, Glass, +10...+100 °C, 0 - 14, Platinum
Catalog # 97041-980
Fournisseur #:  285100207
ScienceLine pH Combination Electrodes, SI Analytics
Catalog # 97041-980
Supplier:  
ScienceLine pH Combination Electrodes, SI Analytics
ScienceLine pH Combination Electrodes, SI Analytics

Electrode, H 61, pH glass H, 12 mm, 170 mm, Plug head, without cable, KCl 3 mol/L, Glass, +10...+100 °C, 0 - 14, Platinum

Discontinued
Product Details & Documents

pH combination electrodes are available with plug head and no cable or BNC plug and fixed cable of one meter length.

Ordering information: Connection cables for electrodes with plug heads are sold separately, contact your Avantor representative for more information.

Spécifications
  • Ø:
    12 mm
  • Plage de température:
    +10...+100 °C
  • Type:
    H 61
  • Désignation:
    Electrode
  • Longueur:
    170 mm
  • Matière:
    pH glass H
  • pH Range:
    0 - 14
  • Body Material:
    Glass
  • Junction:
    Platinum
  • Connecteur:
    Plug head, without cable
  • Electrolyte:
    KCl 3 mol/L
  • Cat. No.:
    97041-980
  • Shape:
    Sphere, except type L 8280 (Dome)
  • Reference system:
    Silamid®, except type N 6480 Eis (Ag/AgCl-reference system)
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.