ScienceLine pH Combination Electrodes, SI Analytics
Electrode, N 64, pH glass A, 12 mm, 170 mm, Plug head, without cable, KCl 3 mol/L, Glass, ‒5...+100 °C, 0 - 14, Ground joint
Catalog # 97041-978
Supplier: SI Analytics
Fournisseur #: 285100059
Jump to:
Product Details & Documents
pH combination electrodes are available with plug head and no cable or BNC plug and fixed cable of one meter length.
Ordering information: Connection cables for electrodes with plug heads are sold separately, contact your Avantor representative for more information.
Spécifications
- Ø:12 mm
- Plage de température:‒5...+100 °C
- Type:N 64
- Désignation:Electrode
- Longueur:170 mm
- Matière:pH glass A
- pH Range:0 - 14
- Body Material:Glass
- Junction:Ground joint
- Connecteur:Plug head, without cable
- Electrolyte:KCl 3 mol/L
- Cat. No.:97041-978
- Shape:Sphere, except type L 8280 (Dome)
- Reference system:Silamid®, except type N 6480 Eis (Ag/AgCl-reference system)
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



