ScienceLine pH Combination Electrodes, SI Analytics
Electrode with standard taper NS 14.5, H 6580, pH glass H, 10 mm, 103 mm, Plug head, without cable, KCl 3 mol/L, Glass, +10...+100 °C, 0 - 14, Ceramic
Catalog # 97041-860
Fournisseur #: 285102565
Jump to:
Discontinued
Product Details & Documents
pH combination electrodes are available with plug head and no cable or BNC plug and fixed cable of one meter length.
Ordering information: Connection cables for electrodes with plug heads are sold separately, contact your Avantor representative for more information.
Spécifications
- Ø:10 mm
- Plage de température:+10...+100 °C
- Type:H 6580
- Désignation:Electrode with standard taper NS 14.5
- Longueur:103 mm
- Matière:pH glass H
- pH Range:0 - 14
- Body Material:Glass
- Junction:Ceramic
- Connecteur:Plug head, without cable
- Electrolyte:KCl 3 mol/L
- Cat. No.:97041-860
- Shape:Sphere, except type L 8280 (Dome)
- Reference system:Silamid®, except type N 6480 Eis (Ag/AgCl-reference system)



