Continuous Alarm Timer, Sper Scientific
Continuous alarm timer, 99 min, 75×55×15 mm (3×2×⅝"), 57 g (2 oz.)
Catalog # 97035-904
Supplier: Sper Scientific
: 810045
Jump to:
Product Details & Documents
Select either a bright flashing yellow LED visual alarm or an audible alarm.
A memory recalls the last timer setting for reuse. Built in stand for bench top use, clips to a pocket, or sticks to any metal surface with a magnetic back.
: N.I.S.T. traceable certificate of compliance for 97035-906.
: Five year warranty.
: Two AAA batteries included.
Spécifications
- Désignation:Continuous alarm timer
- W×H×D:75×55×15 mm (3×2×⅝")
- Minuterie:99 min
- Weight:57 g (2 oz.)



