Cimarec™ Basic Hotplates, Thermo Scientific
Basic Hotplates, Ceramic Top Plate, 120 V, 60 Hz, 8.96 A, 1062 W, 150...538 °C (302...1000 °F), 18.4W×18.4D cm (7¼×7¼"), 28.2W x 21.1D x 12.7H cm (111/10 x 83/10 x 5")
Catalog # 97027-356
Supplier: Thermo Fisher Scientific
Fournisseur #: HP194825
Jump to:
Product Details & Documents
A sleek, rugged design and construction reduces the chance of top plate breakage and promotes durability, for economical high performance.
- Reach maximum temperature with in 8 minutes
- Solid ceramic top plate cleans easily, resists acids and alkalis
- New top-plate design reduces chance of breakage
- Spillaway design diverts spills away from internal components
- Control knob allows precise temperature control
- Integral ring-stand holder accommodates 1.3 cm (1/2") diameter support rod
Spécifications
- Plage de température:150...538 °C (302...1000 °F)
- Désignation:Basic Hotplates, Ceramic Top Plate
- Electrical:120 V, 60 Hz, 8.96 A, 1062 W
- Overall Dimensions:28.2W x 21.1D x 12.7H cm (111/10 x 83/10 x 5")
- Top Plate Dimensions:18.4W×18.4D cm (7¼×7¼")



