Cimarec™ Basic Stirrers, Thermo Scientific
Basic Stirrers, Ceramic, 250 - 2500 rpm, 18.4×18.4 cm (7¼×7¼"), 28.2W×21.1D×12.7H cm (111/10×83/10 ×5)", 120 V, 23 W
Catalog # 97027-354
Supplier: Thermo Fisher Scientific
Fournisseur #: S194925
Jump to:
Product Details & Documents
Reach stirring speeds from 250 to 2500 rpm with Cimarec™ Basic Stirrers
- Control knobs allow precise speed setting
- Top-plate design reduces chance of breakage
- Spillaway design directs spills away from internal components
- Integral ring-stand holder accommodates 1.3 cm (1/2") diameter support rod
Ideal for economical, general-purpose use.
Delivery information: Stirrers include TFE-coated stir bar.
Spécifications
- Désignation:Basic Stirrers, Ceramic
- Electrical:120 V, 23 W
- Speed Range:250 - 2500 rpm
- Overall Dimensions:28.2W×21.1D×12.7H cm (111/10×83/10 ×5)"
- Top Plate Dimensions:18.4×18.4 cm (7¼×7¼")



