Cimarec™ Basic Hotplates, Thermo Scientific
Basic Hotplates, Ceramic Top Plate, 120 V, 60 Hz, 3.21 A, 385 W, 150...538 °C (302...1000 °F), 10.8W×10.8D cm (4¼×4¼"), 20W x 14.5D x 12.7H cm (79/10 x 57/10 x 5")
Catalog # 97027-350
Supplier: Thermo Fisher Scientific
Fournisseur #: HP194515
Jump to:
Product Details & Documents
A sleek, rugged design and construction reduces the chance of top plate breakage and promotes durability, for economical high performance.
- Reach maximum temperature with in 8 minutes
- Solid ceramic top plate cleans easily, resists acids and alkalis
- New top-plate design reduces chance of breakage
- Spillaway design diverts spills away from internal components
- Control knob allows precise temperature control
- Integral ring-stand holder accommodates 1.3 cm (1/2") diameter support rod
Spécifications
- Plage de température:150...538 °C (302...1000 °F)
- Désignation:Basic Hotplates, Ceramic Top Plate
- Electrical:120 V, 60 Hz, 3.21 A, 385 W
- Overall Dimensions:20W x 14.5D x 12.7H cm (79/10 x 57/10 x 5")
- Top Plate Dimensions:10.8W×10.8D cm (4¼×4¼")



