Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

Cimarec™ Basic Stirrers, Thermo Scientific

Basic Stirrers, Ceramic, 250 - 2500 rpm, 10.8×10.8 cm (4¼×4¼"), 20W×14.5D×12.7H cm (79/10×57/10 ×5)", 120 V, 21 W
Catalog # 97027-348
 :  S194615
Cimarec™ Basic Stirrers, Thermo Scientific
Catalog # 97027-348
Supplier:  
Cimarec™ Basic Stirrers, Thermo Scientific

Basic Stirrers, Ceramic, 250 - 2500 rpm, 10.8×10.8 cm (4¼×4¼"), 20W×14.5D×12.7H cm (79/10×57/10 ×5)", 120 V, 21 W

Discontinued
Le produit n'est plus fabriqué. Cependant, nous avons trouvé des produits alternatifs similaires.
Alternatives
C-MAG MS 7 115 V Catalog #89495-328

 

Product Details & Documents

Reach stirring speeds from 250 to 2500 rpm with Cimarec™ Basic Stirrers

  • Control knobs allow precise speed setting
  • Top-plate design reduces chance of breakage
  • Spillaway design directs spills away from internal components
  • Integral ring-stand holder accommodates 1.3 cm (1/2") diameter support rod

Ideal for economical, general-purpose use.

 : Stirrers include TFE-coated stir bar.

Spécifications
  • Désignation:
    Basic Stirrers, Ceramic
  • Electrical:
    120 V, 21 W
  • Speed Range:
    250 - 2500 rpm
  • Overall Dimensions:
    20W×14.5D×12.7H cm (79/10×57/10 ×5)"
  • Top Plate Dimensions:
    10.8×10.8 cm (4¼×4¼")