Mobile Equipment Table, Labconco®
Mobile equipment table, 28¼ - 34¼", 72×30"
Catalog # 97025-422
Supplier: Labconco
Fournisseur #: 3819102
Jump to:
Product Details & Documents
Mobile equipment table may be used to transport heavy equipment and to provide auxiliary bench space.
- 5" diameter non-marking polyurethane casters with toe locks have bearings for quiet operation
- Supports loads up to 800 pounds
With height adjustments from 28.75" to 35.75", it may be raised to the same height as most laboratory countertops. Solid epoxy 1.25" thick × 30" deep work surface and epoxy-coated 1.75" square tubular steel frame.
Spécifications
- Désignation:Mobile equipment table
- Hauteur:28¼ - 34¼"
- W×D:72×30"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



