RTW Adjustable-Height Worktables, Production Basics
Adjustable height ESD table, 750 lbs., Gray, 1¼", Painted steel, 30 - 36", 36×30", 115 lbs.
Catalog # 97008-308
Supplier: Production Basics
: 3109
Jump to:
Product Details & Documents
Ergonomic tables are constructed of 12-gauge steel and industrial-grade laminate with an abrasion-resistant finish.
- Optional ESD laminate has static dissipative range of 106 to 109
- Height is adjustable in 5 cm (2") increments from 76.2 to 91.4 cm (30 to 36")
Standard models include blue frame with white laminate work surface or gray ESD laminate work surface.
Load capacity: 750 lbs.
: Tables include frame, work surface, four 5×5 cm (2×2") leg adjusters, leveling feet, and parts and hardware packet for assembly. ESD laminate tables also include ground bolt and wire. To order uprights, accessories, or frames and work surfaces in different colors, contact your Avantor representative. Additional frame colors include light neutral, white, gray, and black; laminate colors include gray, almond, ESD beige, and ESD white.
Spécifications
- Base/Leg Material:Painted steel
- Capacité:750 lbs.
- Désignation:Adjustable height ESD table
- Hauteur:30 - 36"
- W×D:36×30"
- Shipping Weight:115 lbs.
- Worksurface Color/Finish:Gray
- Worksurface Thickness:1¼"



