Cabinet Accessories, Justrite®
Poly Tray for Safety Cabinets, 12/15 gal. Compac cabinets, 22 gal. Slimline cabinets, 19⅝", 14", 44", 9 lbs.
Catalog # 97001-328
Supplier: Justrite
Supplier #: 29968
Jump to:
Product Details & Documents
Cabinet accessories offer an opportunity to expand storage and add new convenience to existing cabinets, or customize new cabinets with additional shelves to meet specific workflow needs.
- Expand storage
- Add new convenience
- Customize new cabinets
Polyethylene trays offer additional protection and have a slightly raised curved edge to contain spills
SpillSlope™ galvanized steel shelves hold up to 159 kg (350 lbs.) and adjust on 5.7 cm (21/4") increments for versatile storage.
They may also be used in the bottom sill area to catch incidental spills and leaks.
Specifications
- Profondeur:14"
- Largeur:19⅝"
- Désignation:Poly Tray for Safety Cabinets
- Hauteur:44"
- Shipping Weight:9 lbs.
- For Use With:12/15 gal. Compac cabinets, 22 gal. Slimline cabinets
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



