Cabinet Accessories, Justrite®
Polyethylene Tray for Corrosives Cabinets, Shelf 97001-318, 30¾", 17", 4 lbs.
Catalog # 97001-322
Supplier: Justrite
Fournisseur #: 29965
Jump to:
Product Details & Documents
Cabinet accessories offer an opportunity to expand storage and add new convenience to existing cabinets, or customize new cabinets with additional shelves to meet specific workflow needs.
- Expand storage
- Add new convenience
- Customize new cabinets
Polyethylene trays offer additional protection and have a slightly raised curved edge to contain spills
SpillSlope™ galvanized steel shelves hold up to 159 kg (350 lbs.) and adjust on 5.7 cm (21/4") increments for versatile storage.
They may also be used in the bottom sill area to catch incidental spills and leaks.
Spécifications
- Profondeur:17"
- Largeur:30¾"
- Désignation:Polyethylene Tray for Corrosives Cabinets
- Shipping Weight:4 lbs.
- For Use With:Shelf 97001-318
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



