Cabinet Accessories, Justrite®
SpillSlope™ Steel Shelf for Safety Cabinets, 12 gal. and 15 gal. Compac cabinets, 19⅝", 14", 44", 6 lbs.
Catalog # 97001-308
Supplier: Justrite
Fournisseur #: 29936
Jump to:
Product Details & Documents
Cabinet accessories offer an opportunity to expand storage and add new convenience to existing cabinets, or customize new cabinets with additional shelves to meet specific workflow needs.
- Expand storage
- Add new convenience
- Customize new cabinets
Polyethylene trays offer additional protection and have a slightly raised curved edge to contain spills
SpillSlope™ galvanized steel shelves hold up to 159 kg (350 lbs.) and adjust on 5.7 cm (21/4") increments for versatile storage.
They may also be used in the bottom sill area to catch incidental spills and leaks.
Spécifications
- Profondeur:14"
- Largeur:19⅝"
- Désignation:SpillSlope™ Steel Shelf for Safety Cabinets
- Hauteur:44"
- Shipping Weight:6 lbs.
- For Use With:12 gal. and 15 gal. Compac cabinets
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



