Reverse-Action Tweezers, EXCELTA®
Tweezers, tapered flat point, reverse action, 1 star quality, Stainless steel, anti-magnetic, 118.75 mm (4.75"), —, Straight Duck-Bill Tip, —, Straight
Catalog # 94024-404
Supplier: Excelta
Fournisseur #: DN-2A-SA-SE
Jump to:
Product Details & Documents
The reverse action tweezers are closed at rest, allowing for the operator to hold an item without any finger pressure on the tweezer.
- Will hold parts without finger pressure for extended time
- Tool determines pressure on component, not operator
Reverse action tweezers are normally closed at rest. This allows the item to be held without hand pressure for any length of time. We offer 2 different qualities. The higher the quality, the more precise the tips. They are offered in stainless steel (rust-resistant) or stainless anti-magnetic steel (anti-magnetic).
Spécifications
- Désignation:Tweezers, tapered flat point, reverse action, 1 star quality
- Matière:Stainless steel, anti-magnetic
- Curvature:Straight
- Tip Style:Straight Duck-Bill Tip
- Overall Length:118.75 mm (4.75")
- Tip Width:—
- Tip Length:—
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



