Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Replacement Tips for Three Star Tweezers, Straight Delrin Soft Replaceable Tip, Excelta | Avantor

Replacement Tips for Three Star Tweezers, Straight Delrin Soft Replaceable Tip, Excelta

Replacement tips for 159b-rtw, 3 star quality, Acetal, 0.95 mm (0.038"), Straight, 0.04" (1 mm), Straight
Catalog # 94024-106
Supplier:   Excelta
Fournisseur #:  159B-RTWX
Replacement Tips for Three Star Tweezers, Straight Delrin Soft Replaceable Tip, Excelta
Catalog # 94024-106
Supplier:  Excelta
Replacement Tips for Three Star Tweezers, Straight Delrin Soft Replaceable Tip, Excelta
Replacement Tips for Three Star Tweezers, Straight Delrin Soft Replaceable Tip, Excelta

Replacement tips for 159b-rtw, 3 star quality, Acetal, 0.95 mm (0.038"), Straight, 0.04" (1 mm), Straight

Price
$18.58
Log in pour la disponibilité
Each
Product Details & Documents

These soft replaceable tip tweezers feature Acetal tips which are electrically insulative and resistant to temperatures up to 185 °F.

The bodies are made of anti-magnetic Neverust® stainless steel (AISI 316L). Excellent for cleanroom applications and for avoiding the marring or scratching of items being handled.

All replacement tips come complete with 2 tips and 4 screws.

Spécifications
  • Désignation:
    Replacement tips for 159b-rtw, 3 star quality
  • Matière:
    Acetal
  • Curvature:
    Straight
  • Tip Style:
    Straight
  • Tip Width:
    0.04" (1 mm)
  • Tip Length:
    0.95 mm (0.038")