Sign Frames, National Marker
Round Corners, 30.5×30.5 cm (12×12"), Beige
Catalog # 94003-086
Supplier: ACCUFORM MANUFACTURING, INC
: 783-244
Jump to:
Product Details & Documents
Molded plastic frame, for use with surface and subsurface engraved signs
Signs fit securely into frames with a snap and lock mechanism. Signs sold separately.
Spécifications
- Color:Beige
- Désignation:Round Corners
- Dimensions:30.5×30.5 cm (12×12")



