Sign Frames, National Marker
Round Corners, 5.1×20.3 cm (2×8"), Beige
Catalog # 94003-082
Supplier: ACCUFORM MANUFACTURING, INC
Fournisseur #: 783-208
Jump to:
Product Details & Documents
Molded plastic frame, for use with surface and subsurface engraved signs
Signs fit securely into frames with a snap and lock mechanism. Signs sold separately.
Spécifications
- Color:Beige
- Désignation:Round Corners
- Dimensions:5.1×20.3 cm (2×8")



