Sign Frames, National Marker
Square Corners, 30.5×30.5 cm (12×12"), Black
Catalog # 94003-062
Supplier: ACCUFORM MANUFACTURING, INC
: 743-544
Jump to:
Product Details & Documents
Molded plastic frame, for use with surface and subsurface engraved signs
Signs fit securely into frames with a snap and lock mechanism. Signs sold separately.
Spécifications
- Color:Black
- Désignation:Square Corners
- Dimensions:30.5×30.5 cm (12×12")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



