Sign Frames, National Marker
Round Corners, 5.1×20.3 cm (2×8"), Black
Catalog # 94003-050
Supplier: ACCUFORM MANUFACTURING, INC
: 743-208
Jump to:
Product Details & Documents
Molded plastic frame, for use with surface and subsurface engraved signs
Signs fit securely into frames with a snap and lock mechanism. Signs sold separately.
Spécifications
- Color:Black
- Désignation:Round Corners
- Dimensions:5.1×20.3 cm (2×8")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



