Sign Frames, National Marker
Square Corners, 10.2×10.2 cm (4×4"), White
Catalog # 94003-044
Supplier: ACCUFORM MANUFACTURING, INC
Fournisseur #: 733-516
Jump to:
Product Details & Documents
Molded plastic frame, for use with surface and subsurface engraved signs
Signs fit securely into frames with a snap and lock mechanism. Signs sold separately.
Spécifications
- Color:White
- Désignation:Square Corners
- Dimensions:10.2×10.2 cm (4×4")



