Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

Protector® Controlled Atmosphere Glove Box, Labconco®

Glove Box with Automatic Pressure Control, Single Width, 208/230 V, 50/60 Hz (Schuko), Stainless steel
Catalog # 89175-356
Supplier:   Labconco
 :  5080135
Protector® Controlled Atmosphere Glove Box, Labconco®
Catalog # 89175-356
Supplier:  Labconco
Protector® Controlled Atmosphere Glove Box, Labconco®
Protector® Controlled Atmosphere Glove Box, Labconco®

Glove Box with Automatic Pressure Control, Single Width, 208/230 V, 50/60 Hz (Schuko), Stainless steel

Price
$45,780.00
Log in pour la disponibilité
Each
Product Details & Documents

Protector® Controlled Atmosphere Glove Boxes provide a leak-tight environment to perform work with contamination-sensitive materials under vacuum or in an inert environment

Fiberglass-lined models are performance tested to maintain oxygen levels a low as 0.4 ppm and moisture levels as low as 2 ppm. Stainless steel-lined models are performance tested to maintain oxygen levels as low as 0.2 ppm and moisture levels as low as 1 ppm. All Protector Controlled Atmosphere Glove Boxes are compatible with the new AtmosPure Re-Gen Gas Purifier accessory, which has the capacity to remove up to five liters of oxygen (13.500 ppm) and 660 grams of moisture (18 million ppm) at standard temperature and pressure (STP).

 : Glove box interior shelves kit provides shelf space across the back wall. Three stainless steel storage shelves are attached to epoxy-coated steel upright supports. Shelves have adjustable height. Installation hardware and instructions are included.

Spécifications
  • Désignation:
    Glove Box with Automatic Pressure Control, Single Width
  • Matière:
    Stainless steel
  • Electrical:
    208/230 V, 50/60 Hz (Schuko)
  • Certification:
    CE
Accessories

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Replacement O-Ring for gloves
    Replacement O-Ring for gloves
    32948-156
    Log in pour la disponibilité
    Each - $18.10

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Glove Box Interior Shelves Kit, 76.2W x 15.2D cm (30 x 6")
    Glove Box Interior Shelves Kit, 76.2W x 15.2D cm (30 x 6")
    32940-080
    Log in pour la disponibilité
    Each - $1,120.00

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Add-A-Valve Installation Kit
    Add-A-Valve Installation Kit
    89194-724
    Log in pour la disponibilité
    Each - $161.00

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Exterior Monitor Tubing Kit (Use with Moisture Monitors 5244900 and 5244901)
    Exterior Monitor Tubing Kit (Use with Moisture Monitors 5244900 and 5244901)
    89175-442
    Log in pour la disponibilité
    Each - $427.00

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Interior Glove Port Cover
    Interior Glove Port Cover
    15202-521
    Log in pour la disponibilité
    Each - $2,380.00