Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

Cryogenic Printable Labels, Brady

Labels, Polyester, White, IP300®, IP600®, BBP®81, thermal transfer printers, 2.5×2.5"
Catalog # 89175-218
Supplier:   Brady Worldwide
 :  116409
Cryogenic Printable Labels, Brady
Catalog # 89175-218
Supplier:  Brady Worldwide
Cryogenic Printable Labels, Brady
Cryogenic Printable Labels, Brady

Labels, Polyester, White, IP300®, IP600®, BBP®81, thermal transfer printers, 2.5×2.5"

Price
1 163,73 $
Prix promotionnel pour les nouveaux clients
Log in pour la disponibilité
Roll of 2,500
Product Details & Documents

Cryogenic labels for tubes, vials and canes.

Chemical and stain resistant labels for slides and cassettes:
Temperatures from –80 to 121 °C (–112 to 250 °F).
B-449 Slide label with removability and write on capabilities.
B-481 Stainerbondz™ extreme chemical resistant slide label.
B-482 Tissue cassette label applied pre-process with the BSP®31 for extreme solvent/stain resistance.
B-488 Slide label with moderate chemical.
B-498 Tissue cassette label for re-identification of processed paraffin blocks.

General labels for straws, petri dishes, bottles, flasks, microplates, bags, and more:
B-424 Economical paper label for general purpose.
B-427 Straw label for wrapping; working temperatures from –196 to 80 °C (–321 to 176 °F).
B-430 Petri dish and bag label; working temperatures from –80 to 121 °C (–112 to 250 °F).
B-499 For cryo boxes, freezer racks, petri dishes, bottles, flasks, microplates, and bags; working temperatures from –196 to 121 °C (–321 to 250 °F).

Spécifications
  • Pour l'utilisation avec:
    IP300®, IP600®, BBP®81, thermal transfer printers
  • Color:
    White
  • Désignation:
    Labels
  • Dimensions:
    2.5×2.5"
  • Matière:
    Polyester