General Printer Labels, Brady
Printer labels, B-584, Plastic, Reflective yellow, BBP®31, BBP®33, 1.125", 15.24 m (50 ft.)
Catalog # 89174-966
Supplier: Brady Worldwide
: 118002
Jump to:
Product Details & Documents
General labels for straws, petri dishes, bottles, flasks, microplates, bags, and more.
Tamper evident labels and tapes: B-438 metalized polyester, permanent adhesive designed to leave checkboard footprint if removed.
Spécifications
- Pour l'utilisation avec:BBP®31, BBP®33
- Color:Reflective yellow
- Désignation:Printer labels, B-584
- Matière:Plastic
- Roll Length:15.24 m (50 ft.)
- Width:1.125"



