General Printer Labels, Brady
Printer labels, B-569, Polyester, Clear, BBP®31, BBP®33, 0.5", 30.48 m (100 ft.)
Catalog # 89174-886
Supplier: Brady Worldwide
Supplier #: 117944
Jump to:
Product Details & Documents
General labels for straws, petri dishes, bottles, flasks, microplates, bags, and more.
Tamper evident labels and tapes: B-438 metalized polyester, permanent adhesive designed to leave checkboard footprint if removed.
Specifications
- Pour l'utilisation avec:BBP®31, BBP®33
- Color:Clear
- Désignation:Printer labels, B-569
- Matière:Polyester
- Roll Length:30.48 m (100 ft.)
- Width:0.5"



