General Printer Labels, Brady
Printer labels, B-569, Polyester, Blue, BBP®31, BBP®33, 1.125", 30.48 m (100 ft.)
Catalog # 89174-880
Supplier: Brady Worldwide
Supplier #: 117935
Jump to:
Product Details & Documents
General labels for straws, petri dishes, bottles, flasks, microplates, bags, and more.
Tamper evident labels and tapes: B-438 metalized polyester, permanent adhesive designed to leave checkboard footprint if removed.
Spécifications
- Pour l'utilisation avec:BBP®31, BBP®33
- Color:Blue
- Désignation:Printer labels, B-569
- Matière:Polyester
- Roll Length:30.48 m (100 ft.)
- Width:1.125"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



