General Printer Labels, Brady
Printer labels, B-526, Phosphorescent Polyester, Photoluminescent, BBP®31, BBP®33, 1.125", 15.24 m (50 ft.)
Catalog # 89174-840
Supplier: Brady Worldwide
Fournisseur #: 117928
Jump to:
Product Details & Documents
General labels for straws, petri dishes, bottles, flasks, microplates, bags, and more.
Tamper evident labels and tapes: B-438 metalized polyester, permanent adhesive designed to leave checkboard footprint if removed.
Spécifications
- Pour l'utilisation avec:BBP®31, BBP®33
- Color:Photoluminescent
- Désignation:Printer labels, B-526
- Matière:Phosphorescent Polyester
- Roll Length:15.24 m (50 ft.)
- Width:1.125"



