General Printer Labels, Brady
Printer labels, B-438, Polyester, Matte silver, BBP®31, BBP®33, 3", 30.48 m (100 ft.)
Catalog # 89174-830
Supplier: Brady Worldwide
: 118014
Jump to:
Product Details & Documents
General labels for straws, petri dishes, bottles, flasks, microplates, bags, and more.
Tamper evident labels and tapes: B-438 metalized polyester, permanent adhesive designed to leave checkboard footprint if removed.
Spécifications
- Pour l'utilisation avec:BBP®31, BBP®33
- Color:Matte silver
- Désignation:Printer labels, B-438
- Matière:Polyester
- Roll Length:30.48 m (100 ft.)
- Width:3"



