General Printer Labels, Brady
Printer labels, B-438, Polyester, Matte silver, BBP®31, BBP®33, 25.4×76.2 mm (1×3")
89174-828
Supplier #: 118077
General labels for straws, petri dishes, bottles, flasks, microplates, bags, and more.
Tamper evident labels and tapes: B-438 metalized polyester, permanent adhesive designed to leave checkboard footprint if removed.
- Pour l'utilisation avec:BBP®31, BBP®33
- Color:Matte silver
- Désignation:Printer labels, B-438
- Dimensions:25.4×76.2 mm (1×3")
- Matière:Polyester



