BA 410E Compound Upright Microscope, Motic Instruments
Product Details & Documents
The BA410 Elite is the flagship of Motic's biological microscope series, and is intended for a wide array of laboratory and research applications
- Binocular head Siedentopf type 30° inclined, 360° rotating (binocular model)
- Trinocular head Siedentopf type 30° inclined, 360° rotating [light split 20/80] (trinocular model)
- Widefield high eyepoint eyepiece WFPL 10×/22 mm with diopter adjustment on both eyepieces, with rubber eyecup (paired)
- Reversed sextuple nosepiece
- CCIS Plan Achromat objectives EC-H PL4×, EC-H PL10×, EC-H PL40× S, EC-H PL100X S-oil
- Coaxial coarse and fine focusing adjustment
- Built in low position rackless stage with right hand control
- Achromat swing-out condenser N.A. 0.90 with iris diaphragm
- Koehler illumination 3W LED with external lamp house and intensity control
- Universal power supply 100 - 240 V UL
- Immersion oil (5 ml), power cord, allen hexagonal key, vinyl dust cover
Standard with the BA410 Elite series is Motic’s Enhanced Contrast (EC-H) plan achromatic lenses. These are easily upgraded to Motic’s plan fluar or plan apochromatic lenses for further enhanced image fidelity. A large rackless mechanical stage featuring smooth, ball-bearing drive motion, and 1mm graduated scale allows for precise, repeatable positioning of specimen slides. Robust design and exceptional upgradeability ensure that the BA410 Elite will be a work-horse for years to come.
Modular by design, the BA410 Elite is upgradeable with phase contrast, polarizing, epi-fluorescence, and discussion/teaching devices available to further increase the utility of this microscope. The professional focusing, swing-out Abbe condenser offers focused, consistent lighting across the entire magnification range providing exact, publication quality images when coupled with a Moticam camera.
: Microscope is supplied with Micrometer reticles, phase contrast accessories, polarizing accessories, Darkfield accessories, and Epi-fluorescence attachments. Contact your Avantor representative to learn more about this and other Motic solutions. All Motic products come with a one-year electrical and five-year mechanical warranty.
Spécifications
- Désignation:CCIS EC-H PL 20X/ 0.40



