VWR® Radioactive Warning Labels
Warning label, 76×19 mm (3×0.75")
Catalog # 89098-084
Supplier: VWR International
Jump to:
Product Details & Documents
Labels are designed to aid in identifying equipment, containers, rooms, and other items that contain radiation or contaminated agents.
- Prominent radioactive warning imprint
- Space for additional notes
- Distinctive coloring to attract immediate attention
Labels meet various state and federal regulations.
The yellow labels are imprinted with 'CAUTION RADIOACTIVE MATERIAL' in distinctive magenta ink to attract immediate attention. Label 89098-012 also includes spaces for noting Isotope, Amount, and Date.
Ordering information: Supplied as a single 12.7 m (41.7') roll on a 2.5 cm (1") Ø core.
Spécifications
- Désignation:Warning label
- Dimensions:76×19 mm (3×0.75")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



