VWR® Slide Labels
Slide labels, White, 22.2×22.2 mm (0.88×0.88"), 40 labels/sheet, 25 sheets (100 labels)
Catalog # 89097-842
Supplier: VWR International
Jump to:
Product Details & Documents
Designed to help prevent curling or detaching, slide labels are printed on smudgeproof litho sheets and feature a permanent adhesive.
- Labels have a thickness 0.012 cm (0.0078")
- Color: white
Spécifications
- Color:White
- Désignation:Slide labels
- Dimensions:22.2×22.2 mm (0.88×0.88")
- Packaging:40 labels/sheet, 25 sheets (100 labels)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



