Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

VWR® Traceable® Vane Anemometer Pens

Meter for Air Velocity, Temperature, Humidity, Dew Point, and Barometric Pressure
Catalog # 89094-734
Supplier:   VWR International
VWR® Traceable® Vane Anemometer Pens
Catalog # 89094-734
Supplier:  VWR International
VWR® Traceable® Vane Anemometer Pens
VWR® Traceable® Vane Anemometer Pens

Meter for Air Velocity, Temperature, Humidity, Dew Point, and Barometric Pressure

Price
$930.37
Prix promotionnel pour les nouveaux clients
Log in pour la disponibilité
Each
Product Details & Documents

Rugged, portable, easy-to-use units display air velocity in meters per second, kilometers per hour, feet per minute, miles per hour, and knots.

  • Traceable®
  • Air velocity in five units
  • Temperature in °C and °F

Temperature is displayed in °C and °F. Anemometers 89094-732 and 89094-734 offer additional measurement capabilities. Tough ABS plastic housing with O-ring seal and membrane keypad keeps out dust and dirt, assuring a long life in severe lab or harsh plant environments. High-contrast LCD digits are 1 cm (3/8") high. Units feature buttons to freeze current reading and to recall minimum and maximum readings.

Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.

Ordering information: Supplied with four AAA batteries.

Spécifications
  • Désignation:
    Meter for Air Velocity, Temperature, Humidity, Dew Point, and Barometric Pressure
  • Humidity resolution:
    0.10%
  • Dew point range:
    –25…49 °C (–13…120 °F)
  • Speed accuracy:
    ±3% full scale under 20 m/sec., ±4% full scale over 20 m/sec.
  • Dimensions:
    3.8 x 3.8 x 21 cm (11/2 x 11/2 x 81/4")
  • Range:
    10 to 1100 hPa, 7.5 to 825 mm Hg, 0.29 to 32.48 in. Hg
  • Temperature resolution:
    0.1°
  • Pressure accuracy:
    ±4 hPa
  • Temperature accuracy:
    ±0.8°C (±1.4°F)
  • Humidity range:
    10 to 95%
  • Weight:
    170 g (6 oz.)
  • Humidity accuracy:
    ±3 of reading +1
  • Cat. No.:
    89094-734
  • Speed resolution:
    0.1 m/sec., 0.1 km/hr., 1 ft./min., 0.1 mile/hr., 0.1 knots
  • Pressure resolution:
    0.1 and 1 hPa, 0.1 mm Hg, 0.01 in. Hg
  • Dew point resolution:
    0.1°
  • Speed range:
    0.4 to 30 m/sec., 1.4 to 108 km/hr., 80 to 5910 ft./min., 0.9 to 67 mph, 0.8 to 58.3 knots
  • Temperature range:
    0 to 50°C (32 to 122°F)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.