Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
VWR® Traceable® Vane Anemometer Pens | Avantor

VWR® Traceable® Vane Anemometer Pens

Meter for Air Velocity, Temperature, Humidity, and Dew Point
Catalog # 89094-732
Supplier:   VWR International
VWR® Traceable® Vane Anemometer Pens
Catalog # 89094-732
Supplier:  VWR International
VWR® Traceable® Vane Anemometer Pens
VWR® Traceable® Vane Anemometer Pens

Meter for Air Velocity, Temperature, Humidity, and Dew Point

Price
$479.89
Prix promotionnel pour les nouveaux clients
Log in pour la disponibilité
Each
Product Details & Documents

Rugged, portable, easy-to-use units display air velocity in meters per second, kilometers per hour, feet per minute, miles per hour, and knots.

  • Traceable®
  • Air velocity in five units
  • Temperature in °C and °F

Temperature is displayed in °C and °F. Anemometers 89094-732 and 89094-734 offer additional measurement capabilities. Tough ABS plastic housing with O-ring seal and membrane keypad keeps out dust and dirt, assuring a long life in severe lab or harsh plant environments. High-contrast LCD digits are 1 cm (3/8") high. Units feature buttons to freeze current reading and to recall minimum and maximum readings.

Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.

Ordering information: Supplied with four AAA batteries.

Spécifications
  • Désignation:
    Meter for Air Velocity, Temperature, Humidity, and Dew Point
  • Humidity resolution:
    0.10%
  • Dew point range:
    –25…49 °C (–13…120 °F)
  • Speed accuracy:
    ±3% full scale under 20 m/sec., ±4% full scale over 20 m/sec.
  • Dimensions:
    3.8 x 3.8 x 21 cm (11/2 x 11/2 x 81/4")
  • Temperature resolution:
    0.1°
  • Temperature accuracy:
    ±0.8°C (±1.4°F)
  • Humidity range:
    10 to 95%
  • Weight:
    170 g (6 oz.)
  • Humidity accuracy:
    ±3 of reading +1
  • Cat. No.:
    89094-732
  • Speed resolution:
    0.1 m/sec., 0.1 km/hr., 1 ft./min., 0.1 mile/hr., 0.1 knots
  • Dew point resolution:
    0.1°
  • Speed range:
    0.4 to 30 m/sec., 1.4 to 108 km/hr., 80 to 5910 ft./min., 0.9 to 67 mph, 0.8 to 58.3 knots
  • Temperature range:
    0 to 50°C (32 to 122°F)
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.