Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

VWR® Traceable® Vane Anemometer Pens

Meter for Air Velocity and Temperature
Catalog # 89094-730
Supplier:   VWR International
VWR® Traceable® Vane Anemometer Pens
Catalog # 89094-730
Supplier:  VWR International
VWR® Traceable® Vane Anemometer Pens
VWR® Traceable® Vane Anemometer Pens

Meter for Air Velocity and Temperature

Price
$412.04
Prix promotionnel pour les nouveaux clients
Log in pour la disponibilité
Each
Product Details & Documents

Rugged, portable, easy-to-use units display air velocity in meters per second, kilometers per hour, feet per minute, miles per hour, and knots.

  • Traceable®
  • Air velocity in five units
  • Temperature in °C and °F

Temperature is displayed in °C and °F. Anemometers 89094-732 and 89094-734 offer additional measurement capabilities. Tough ABS plastic housing with O-ring seal and membrane keypad keeps out dust and dirt, assuring a long life in severe lab or harsh plant environments. High-contrast LCD digits are 1 cm (3/8") high. Units feature buttons to freeze current reading and to recall minimum and maximum readings.

 : A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.

 : Supplied with four AAA batteries.

Spécifications
  • Désignation:
    Meter for Air Velocity and Temperature
  • Cat. No.:
    89094-730
  • Speed resolution:
    0.1 m/sec., 0.1 km/hr., 1 ft./min., 0.1 mile/hr., 0.1 knots
  • Speed range:
    0.4 to 30 m/sec., 1.4 to 108 km/hr., 80 to 5910 ft./min., 0.9 to 67 mph, 0.8 to 58.3 knots
  • Speed accuracy:
    ±3% full scale under 20 m/sec., ±4% full scale over 20 m/sec.
  • Dimensions:
    3.8 x 3.8 x 21 cm (11/2 x 11/2 x 81/4")
  • Temperature range:
    0 to 50°C (32 to 122°F)
  • Temperature resolution:
    0.1°
  • Temperature accuracy:
    ±0.8°C (±1.4°F)
  • Weight:
    170 g (6 oz.)