VWR® Traceable® Manometers
Product Details & Documents
These manometers display gauge and differential pressure or vacuum readings in eleven different units.
- Traceable®
- Backlit for low-light conditions
- Memory feature recalls highest and lowest readings
- Automatic capture of data
Differential feature allows reading the difference of the pressure or vacuum between two different sources
Count-up timer displays up to 99 hours, 59 minutes, 59 seconds. Up to 99 readings can be manually captured and printed. Data logging feature allows automatic capture and storage of 12,000 readings. Printer output includes samples number, current reading, date, and time.
A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
LCD digits are 1.6 cm (5/8") high. Brilliant backlighting allows reading in dark areas. Hose fittings accept hose or tubing with inside diameters from 0.2 to 0.5 cm (1/16 to 3/16"). Accuracy: ±0.39% of full scale between 0 to 50°C (32 to 122°F).
Spécifications
- Pressure Range:−100 - 100 psig
- Cat. No.:89094-728
- Max. pressure:150 psi
- Model:89094-728
- Range:–6895 to 6895 mbar, –6.895 to 6.895 bar, –7031 to 7031cm/H2O, –2768 to 2768 in./H2O, –231 to 231 ft./H2O, –5171 to 5171 mm/Hg, –204 to 204 in./Hg, –7.03 to 7.03 kg/cm2, –1600 to 1600 oz./in.2, –690 to 690 kPa
- Resolution:0.1 psi, 4 mbar, 0.004 bar, 4 cm/H2O, 2 in./H2O, 0.2 ft./H2O, 3 mm/Hg, 1 in./Hg, 0.004 kg/cm2, 1oz./in.2, 0.4 kPa
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



