Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
VWR® Traceable® Manometers | Avantor

VWR® Traceable® Manometers

−5 - 5 psig
Catalog # 89094-722
Supplier:   VWR International
VWR® Traceable® Manometers
Catalog # 89094-722
Supplier:  VWR International
VWR® Traceable® Manometers
VWR® Traceable® Manometers

−5 - 5 psig

Price
1 619,89 $
Prix promotionnel pour les nouveaux clients
Log in pour la disponibilité
Each
Product Details & Documents

These manometers display gauge and differential pressure or vacuum readings in eleven different units.

  • Traceable®
  • Backlit for low-light conditions
  • Memory feature recalls highest and lowest readings
  • Automatic capture of data

Differential feature allows reading the difference of the pressure or vacuum between two different sources

Count-up timer displays up to 99 hours, 59 minutes, 59 seconds. Up to 99 readings can be manually captured and printed. Data logging feature allows automatic capture and storage of 12,000 readings. Printer output includes samples number, current reading, date, and time.

A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.

LCD digits are 1.6 cm (5/8") high. Brilliant backlighting allows reading in dark areas. Hose fittings accept hose or tubing with inside diameters from 0.2 to 0.5 cm (1/16 to 3/16"). Accuracy: ±0.39% of full scale between 0 to 50°C (32 to 122°F).

Spécifications
  • Pressure Range:
    −5 - 5 psig
  • Cat. No.:
    89094-722
  • Max. pressure:
    20 psi
  • Model:
    89094-722
  • Range:
    –345 to 345 mbar, –0.345 to 0.345 bar, –351 to 351cm/H2O, –138 to 138 in./H2O, –12 to 12 ft./H2O, –259 to 259 mm/Hg, –10 to 10 in./Hg, –0.35 to 0.35 kg/cm2, –80 to 80 oz./in.2, –34.5 to 34.5 kPa
  • Resolution:
    0.003 psi, 0.2 mbar, 0.001 bar, 0.2 cm/H2O, 0.1 in./H2O, 0.01 ft./H2O, 0.2 mm/Hg, 0.01 in./Hg, 0.001kg/cm2, 0.05 oz./in.2, 0.02 kPa