PYREX® Vacuum Traps, Corning
250 mm, 55/50, 5 mm, 20×225 mm
Supplier: Corning
Supplier #: 7729-51
PYREX® Vacuum Traps, Corning
Catalog # 89091-468
Supplier: Corning
Product available on GSA Advantage®
Jump to:
Product Details & Documents
These cold traps are made of PYREX® borosilicate glass, clear [ST] joints on both outer and inner joints. The top and side tubulations are the same Ext.Ø. as the centre tube and have a length of 75 mm.
Spécifications
- Ø ext.:5 mm
- ST Joint No.:55/50
- Longueur:250 mm
- Inner Tube O.D.×L:20×225 mm
- Cat. No.:89091-468
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Environmentally Preferable:Low Manufacturing Impact
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



