PYREX® Distilling Flasks, Vertical Type, 3 Necks, [ST] Joints, Corning
500 ml, 165 mm, 102 mm, 45/50, 24/40
Supplier: Corning
Fournisseur #: 4960-500
PYREX® Distilling Flasks, Vertical Type, 3 Necks, [ST] Joints, Corning
Catalog # 89091-432
Supplier: Corning
Product available on GSA Advantage®
Jump to:
Product Details & Documents
PYREX® borosilicate glass 3.3.
- Excellent chemical resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
- Made from heavy wall blanks to withstand severe service
Central neck and two parallel side necks. Matt white labelling area. Particularly suitable for use with a stirring device, condenser, or other apparatus as a unit.
Spécifications
- Ø ext.:102 mm
- Capacité:500 ml
- Hauteur:165 mm
- Center Neck [ST] Joint:45/50
- Side Neck ST Joints:24/40
- Cat. No.:89091-432
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Environmentally Preferable:Low Manufacturing Impact
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



