PYREX® Vacuum Traps, Corning
250 mm, 45/50, 42 mm, 20×225 mm
Supplier: Corning
Fournisseur #: 7729-41
PYREX® Vacuum Traps, Corning
Catalog # 89091-382
Supplier: Corning
Product available on GSA Advantage®
Jump to:
Product Details & Documents
These cold traps are made of PYREX® borosilicate glass, clear [ST] joints on both outer and inner joints. The top and side tubulations are the same Ext.Ø. as the centre tube and have a length of 75 mm.
Spécifications
- Ø ext.:42 mm
- ST Joint No.:45/50
- Longueur:250 mm
- Inner Tube O.D.×L:20×225 mm
- Cat. No.:89091-382
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Environmentally Preferable:Low Manufacturing Impact



