Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
PYREX® Hydrometer Cylinders, Plain, Corning

PYREX® Hydrometer Cylinders, Plain, Corning

300 ml, 39 mm, 381 mm
  89091-314
Product available on GSA Advantage®
   Low Manufacturing Impact
 :   Corning
Supplier #:  2962-300
PYREX® Hydrometer Cylinders, Plain, Corning
  89091-314
 :  Corning
Product available on GSA Advantage®
   Low Manufacturing Impact
PYREX® Hydrometer Cylinders, Plain, Corning
PYREX® Hydrometer Cylinders, Plain, Corning

300 ml, 39 mm, 381 mm

 
$793.00
   
Case of 12
 

These PYREX® glas hydrometer cylinders have a large hexagonal base sealed to the cylinder body to increase stability. Breakage is minimized by the heavy wall construction.

  • Excellent chemical resistance
  • Good temperature resistance

Meets ASTM specifications D-287 and E-100.

 
  • Ø:
    39 mm
  • Capacité:
    300 ml
  • Hauteur:
    381 mm
  • Cat. No.:
    89091-314
  • Environmental certification:
    I-RECs, ISO 14001 - Monterrey
  • Environmentally Preferable:
    Low Manufacturing Impact