PYREX® Rectangular Chromatography Jars, Corning
3.8 L (1 gal.), 13.7 x 16.2 x 26.7 cm (53/8 x 63/8 x 101/2")
Supplier: Corning
Supplier #: 6944-4L
Jump to:
Product Details & Documents
Jars are ground to the close tolerance needed for a tight cover fit.
- These rectangular chromatography jars are made of Pyrex® borosilicate glass
Edges are ground flat within 0,25mm (0,01").
Ordering information: Covers are not supplied.
Caution: Not recommended for use with direct heat, pressure, or vacuum applications.
Specifications
- Capacité:3.8 L (1 gal.)
- W×D×H:13.7 x 16.2 x 26.7 cm (53/8 x 63/8 x 101/2")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



