PYREX® Round-Bottom Boiling Flasks, Long Neck, Corning
2 L, 8, 161×308 mm
Catalog # 89091-292
Product available on GSA Advantage®
Supplier: Corning
Supplier #: 4280-2L
PYREX® Round-Bottom Boiling Flasks, Long Neck, Corning
Catalog # 89091-292
Supplier: Corning
Product available on GSA Advantage®
Jump to:
Product Details & Documents
Flasks have tooled mouths for uniform stopper fit and carefully controlled wall thicknesses to maintain proper balance between thermal expansion and mechanical strength for optimal shock resistance
They are extremely chemically durable for contaminant-free results and long life under rigid lab conditions. Working temperature: 230°C (446°F).
Specifications
- Capacité:2 L
- Rubber Stopper Size:8
- O.D.×H:161×308 mm
- Cat. No.:89091-292
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



